Shop All Work Pants and Shorts
5.11
Stryke Pants, 32, Tundra
Mfr # 74369
Zoro # G8775977
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tundra
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 32 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8775977
- UPC # 844802264792
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Tundra |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Pockets | 12 |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Style Number | 74369 |
Description
Stryke Pants, Size 32, Tundra, Fits Waist Size 32 In., Garment Style Pants, Inseam 32 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 2XL (4GE76)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B211)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Womens Stryke Pants, Size 0, TDU Green (64386)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- RED KAP Mens Relaxed Fit Stonewash Jean (PD60SW 46 30)
- 5.11 Workwear and Protective Clothing