Shop All Work Pants and Shorts
5.11
Stryke Pants, 32, Storm
Mfr # 74369
Zoro # G8775611
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 32 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8775611
- UPC # 844802328357
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 32, Storm, Fits Waist Size 32 In., Garment Style Pants, Inseam 32 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/White, PK225, TC3-10602 (TC3-10602)
- INTERSTATE SAFETY Snap Lock 4 Point Ratchet Suspension Full Brim Hard Hat / Safety Helmet - 6-1/2" to 8" Heads - Yllw (40408)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-O2X)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Coyote, 40x32 (74273)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-BLK)
- 5.11 Work Pants and Shorts