Shop All Work Pants and Shorts
5.11
Stryke Pants, 32, Storm
Mfr # 74369
Zoro # G8775602
original price:
$84.45
5% off
new price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 32 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8775602
- UPC # 844802328265
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Garment Style | Stryke Pants |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Number of Outside Pockets | 12 |
Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 32, Storm, Fits Waist Size 32 In., Garment Style Pants, Inseam 30 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- NMC Notice No Eating Or Drinking In This Area Sign, N306AB (N306AB)
- PIP Seamless Knits for General Duty, XS, PK12 (34-500/XS)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 30x30 (74273)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- 5.11 Workwear