Shop All Work Pants and Shorts
5.11
Stryke Pant, TDU Green, 44 32
Mfr # 74369
Zoro # G7682297
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Green
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 44 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7682297
- UPC # 844802246217
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Item | Stryke Pants |
Color | TDU Green |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color TDU Green, Size 44, Fits Waist Size 44 In., Inseam 32, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.14 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs (97790)
- CONDOR Knit Glove, Acrylic, XL, PR (4NML1)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, L, PR (EXO-MIGR-04-L)
- 3M Virtua AP Eyewear 11848-00000-20 G, 20PK (11848-00000-20)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 12, (64360)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Taclite Pro Pant, Mens, Black, 30x30 (74273)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- 5.11 Work Pants and Shorts