Shop All Work Pants and Shorts
5.11
Stryke Pant, TDU Green, 42 36
Mfr # 74369
Zoro # G7682272
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Green
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 42 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7682272
- UPC # 844802246385
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Item | Stryke Pants |
Color | TDU Green |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Stryke Pants |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color TDU Green, Size 42, Fits Waist Size 42 In., Inseam 36, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.14 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000U-SPL)
- 3M Filter, HEPA, Magenta, 12 PK, NIOSH (450-00-01R12)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- DANNER Chelsea Boot, EE, 10, Brown, PR (15484-10EE)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- 5.11 Women's Taclite Pro Pant, Black, 10, Long (64360)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-BLK)
- 5.11 Workwear and Protective Clothing