Shop All Work Pants and Shorts
5.11
Stryke Pant, TDU Green, 36 30
Mfr # 74369
Zoro # G7682123
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 36 in
- Fabric Weight 6.76 oz.
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7682123
- UPC # 844802246088
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | TDU Green |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.76 oz. |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color TDU Green, Size 36, Fits Waist Size 36 In., Inseam 30, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Rubber, Electrical Panel Keep Clear for 36 inches, 17.5in (RFS0857)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, L (651)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (25631)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (449M37)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Tactical Shorts, 38 in., Khaki (73327)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- 5.11 Workwear