Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 8, Black
Mfr # 64386
Zoro # G7772746
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 35-1/2 in
- Pockets 8
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772746
- UPC # 844802286114
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 35-1/2 in |
Size-Body Type | Long |
Details
Item | Women's Stryke Pants |
Color | Black |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.76 oz |
Pockets | 8 |
Garment Style | Women's Stryke Pants |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 8, Black, Fits Waist Size 35-1/2 In., Inseam L, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Removeable, Round, 1"" 945PK (AVE6450)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- SPERIAN BY HONEYWELL Honeywell, Fendall Eyesaline Eyewash Saline Solution Bottle Refill, 32 Oz (3200045500EA)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Womens Stryke Pants, Size 0, TDU Green (64386)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 40X30 (101257-041-40-30)
- 5.11 Workwear