Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 36, Charcoal
Mfr # 74369
Zoro # G7783657
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 36 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7783657
- UPC # 844802265089
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Size 36, Charcoal, Fits Waist Size 36 In., Material 41 Percent Flex-Tac(TM)/24 Percent Polyester/35 Percent Cotton, Flex-Tac(TM) Ripstop, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1154-RD_7X5 (U7-1154-RD_7X5)
- ORS NASCO MCR Safety, Stratos Safety Glasses, Black Frame, Clear Lens (SS110)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Orange (91589)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465R77)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Workwear