Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 36, Charcoal
Mfr # 74369
Zoro # G7763795
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 36 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7763795
- UPC # 844802265263
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Garment Style | Stryke Pants |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Size 36, Charcoal, Fits Waist Size 36 In., Material 41 Percent Flex-Tac(TM)/24 Percent Polyester/35 Percent Cotton, Flex-Tac(TM) Ripstop, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Non-Certified X-Back Vest (8080BAX)
- MILWAUKEE TOOL BOLT Hard Hat Headlamp Mount (48-73-1090)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (105XBRMA24D)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 12, (64360)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 40X30 (101257-002-40-30)
- 5.11 Workwear and Protective Clothing