Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 28, Battle Brown
Mfr # 74369
Zoro # G7764206
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Battle Brown
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size S
- Fabric Weight 6.8 oz
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7764206
- UPC # 844802281300
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | S |
Fits Waist Size | 28 in |
Details
Item | Stryke Pants |
Color | Battle Brown |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 36" |
Fabric Weight | 6.8 oz |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Pockets | 12 |
Garment Style | Stryke Pants |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Size 28, Battle Brown, Fits Waist Size 28 In., Material 41 Percent Flex-Tac(TM)/24 Percent Polyester/35 Percent Cotton, Flex-Tac(TM) Ripstop, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- 3M Magnetic Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-P4PTCS2)
- MUSTANG SURVIVAL Life Jacket, S/M, Orange (MV1254T1-2-S/M-216)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-9, 1-Pair - Pkg Qty 12 (¿205675¿)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Workwear and Protective Clothing