Shop All Work Pants and Shorts
5.11
Stryke Pant, Khaki, 40 32
Mfr # 74369
Zoro # G6045846
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Material Trade Name Flex-Tac(TM) Fabric
- Gender Men's
- Fabric Weight 6.76 oz
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G6045846
- UPC # 844802245838
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Khaki |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Material Trade Name | Flex-Tac(TM) Fabric |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.76 oz |
Garment Style | Stryke Pants |
Binding | Melamine Button, Prym Snap, YKK Zipper |
Number of Pockets | 12 |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Khaki, Size 40, Fits Waist Size 40 In., Inseam 32, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, Med (C814)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- ZORO SELECT Industrial Fog Nozzle, 1-1/2 In., Black (6AKC1)
- ZORO SELECT Barricade Tape, Danger, Black/Red, 150ft L (91088)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Stryke Pant, Black, 32 32 (74369)
- 5.11 Workwear and Protective Clothing