Shop All Work Pants and Shorts
5.11
Stryke Pant, Khaki, 32 34
Mfr # 74369
Zoro # G7681791
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 32 in
- Fabric Weight 6.76 oz.
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7681791
- UPC # 844802245883
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Khaki |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Khaki, Size 32, Fits Waist Size 32 In., Inseam 34, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Gasket 7992/7992-AM, 1/pk (7992/7992-AM)
- REEBOK Size 9 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.0)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441S)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-1310/L)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Taclite Pro Pant, Mens, Coyote, 40x32 (74273)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- TRU-SPEC BDU Trouser, M, Black (1523)
- 5.11 Workwear