Shop All Work Pants and Shorts
5.11
Stryke Pant, Black, 44 32
Mfr # 74369
Zoro # G7681676
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 44 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7681676
- UPC # 844802245494
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Black |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.76 oz. |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 44, Fits Waist Size 44 In., Inseam 32, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- PIP Disposable Gloves Clear Xl 1000 PK (100-2830/XL)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- CONDOR Safety Sign, 60GJ94 (60GJ94)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- 5.11 Workwear