Shop All Work Pants and Shorts
5.11
Stryke Pant, Black, 34 30
Mfr # 74369
Zoro # G6045767
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Closure Type YKK Zipper, PRYM Snap
- Material Trade Name Flex-Tac(TM) Fabric
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G6045767
- UPC # 844802245357
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Material Trade Name | Flex-Tac(TM) Fabric |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Inseam | 30 in |
Gender | Men's |
Garment Style | Pants |
Fabric Weight | 6.76 oz |
Binding | Melamine Button, Prym Snap, YKK Zipper |
Number of Outside Pockets | 12 |
Number of Pockets | 12 |
Pockets | 12 |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 34, Fits Waist Size 34 In., Inseam 30, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402024)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number Set 0-9 23 pc, 6PK (842274)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805243)
- BISON LIFE Keystone Color Lens Black Temple Variety Safety Glasses (12-Pack) (BL-KSSG1-CLBT-ADP-12)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Stryke Pant, Black, 32 32 (74369)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Mens Cargo Pants, Size 40" x 32", Charcoal (74439)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- 5.11 Workwear