Shop All Work Pants and Shorts
5.11
Stryke Pant, Black, 32 34
Mfr # 74369
Zoro # G7681502
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 32 in
- Fabric Weight 6.76 oz.
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7681502
- UPC # 844802245524
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Stryke Pants |
Color | Black |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Garment Style | Stryke Pants |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 32, Fits Waist Size 32 In., Inseam 34, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Men's Yellow Polyester Jacket size 5XL (LUX-ETJBJR-BY5X)
- SPILL BUSTER Base Neutralizer, 1.5lb., Caustics, PK6 (4903-032)
- CONDOR Impact Gloves, Size S, Black/Yellow, PR (53GM91)
- BRADY First Aid Sign, 7X10", GRN/Glow, ENG, SP721G (SP721G)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- 5.11 Work Pants and Shorts