Shop All Work Shirts
5.11
Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL
Mfr # 40052
Zoro # G6051114
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 6 oz
- Fits Chest Size 52 in
- Fit Tapered Fit
Product Information
- Brand 5.11
- MFR # 40052
- Zoro # G6051114
- UPC # 844802128933
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 36 in to 36 1/2 in |
Neck Size | 18 to 18-1/2 |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 18 in |
Details
Item | Station Wear Long Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6 oz |
Fit | Tapered Fit |
Features | Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck |
Gender | Men's |
Closure Type | Pullover |
Type | L/S T-Shirt |
Style | T-Shirt |
Moisture-Wicking | Yes |
Collar Style | Crew Neck |
Tag-less | Yes |
Description
Station Wear Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 in to 36 1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Collar Style Crew Neck, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, Extra Long, Printed Label, Spandex Ribbed Crew Neck, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDD Rigid Key Tags (Box Of 500) Pk (400)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- GLOVEWORKS Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (GWBEN42100)
- KEEN Size 14 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Taclite Pro Shirt, Storm, M (72175)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- 5.11 Workwear and Protective Clothing