Shop All Socks
5.11
Socks, Crew Height, Unisex, Black, PR
Mfr # 10023
Zoro # G7238257
original price:
$33.29
24% off
new price: $25.00
/pr
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Crew
- Gender Unisex
- Primary Sock Color Black
- Color Black
- Size S
Product Information
Dimensions
Height | Crew |
Size | S |
Fits Shoe Size | Men's 5 to 8-1/2, Women's 6-1/2 to 10 |
Details
Item | Socks |
Gender | Unisex |
Primary Sock Color | Black |
Color | Black |
Material | Merino Wool |
Socks Primary Material | Wool |
Sold As | 1 Pair |
Features | Odor Control and Moisture-Wicking |
Footwear Brand | 5.11 TACTICAL |
Description
Socks, Crew, Sold As 1 Pair, Unisex, Size S, Fits Shoe Size Men's 5 to 8-1/2, Women's 6-1/2 to 10, Black, Wool, Features Odor Control and Moisture-Wicking, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNSTILE Barrier Post, Brushed Chrome (1011-S)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (844101)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 480 Volts, Bilingual Spanish (OS-DS-D-57-VS-1013)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X0025CS)
- CELESTE STEIN Celeste Stein Celeste-Stein-CMPSQ-3-PURP-SOLID 20-30 mmHg Womens Compression Sock with Solid Pattern; Purple - Queen (Celeste-Stein-CMPSQ-3-PURP-SOLID)
- WIGWAM MILLS 3PK LG BLK Work Sock (S1221-052-LG)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 48PK (AHS-SS-XL-B6_CS)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, One Size Fits Most, 48PK (AHS-SS-OS-B6_CS)
- SPENCO Gel Insole, Mens, Fits Size 12 to 13, PR (39818)
- VITALSOX Vitalsox VT 0810T Tennis Classic Crew Medium Weight Socks; White - Large (VT0810T_W_LG)
- IDEA VILLAGE PRODUCTS Idea Village Products 261700 Copper Fit Energy Compression Socks; Large & Extra Large (261700)
- 5.11 Foot Protection