Shop All Socks
5.11
Socks, Boot Height, Unisex, Black, PR
Mfr # 10024
Zoro # G7238528
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Boot
- Gender Unisex
- Color Black
- Primary Sock Color Black
- Size M
Product Information
Dimensions
Height | Boot |
Size | M |
Fits Shoe Size | Men's 8 to 10, Women's 6-1/2 to 10 |
Details
Item | Socks |
Gender | Unisex |
Color | Black |
Primary Sock Color | Black |
Socks Primary Material | Wool |
Material | Merino Wool |
Sold As | 1 Pair |
Features | Odor Control and Moisture-Wicking |
Footwear Brand | 5.11 TACTICAL |
Description
Socks, Boot, Sold As 1 Pair, Unisex, Size M, Fits Shoe Size Men's 8 to 10, Women's 6-1/2 to 10, Black, Wool, Features Odor Control and Moisture-Wicking, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5W)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (705PF-S)
- KISHIGO Rain Jacket, Reflctv Piping, Lime, S-M (RWJ106-S-M)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- SIGVARIS Sigvaris 602CLLM00 18-25mmHg Mens Closed Toe Knee High Compression Sock; Large & Long; White (602CLLM00)
- SOF SOLE SS CMFT CRW WHT BND LARGE, PK 6 (89249)
- MAXAR Maxar M SUS-315 2XL Unisex Silver & Cotton Compression Support Socks - 2XL (M SUS-315 2XL)
- KLEIN TOOLS Performance Thermal Socks, XL (60509)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Assorted Color Grippy Socks One Size Fits Most, Grip Socks Pack of 6 Pairs, 6PK (AHS-SS-OS-A6_PK)
- VIKING Viking AMC Sock (VF22-8/9)
- RANGER Footwear Liners, Size 10 to 11, PR (28000/L)
- 5.11 Socks