Shop All Work Shirts
5.11
Short Sleeve Utility Polo, L, Range Red
Mfr # 41180
Zoro # G8786897
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton, 40% Polyester Blended Pique (Body)
- Fabric Weight 6 oz
- Fits Chest Size 42 in to 44 in
- Pockets 1
- Type Polo
Product Information
- Brand 5.11
- MFR # 41180
- Zoro # G8786897
- UPC # 844802321976
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Utility Polo |
Color | Range Red |
Material | 60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton, 40% Polyester Blended Pique (Body) |
Fabric Weight | 6 oz |
Pockets | 1 |
Type | Polo |
Includes | Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket, Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, No Roll Collar, Tough Melamine Buttons |
Closure Type | (3) Melamine Buttons (Center Front Placket) |
Style | Short Sleeve Utility Polo |
Description
Short Sleeve Utility Polo, Size L, Range Red, Fits Chest Size 42 In. to 44 In., Garment Style Short Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester Blended Pique (Body), 60 Percent Cotton, 40 Percent Polyester Blend Ribbed (Collar and Cuffs), Binding (3) Melamine Buttons (Center Front Placket), Fabric Weight 6 oz., Pockets 1, Type Polo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Blue Belt (WM115-BK-BL-F-S-110)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0350BY)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (106573048)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRXL000400)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- 5.11 Workwear