Shop All Work Shirts
5.11
Short Sleeve Utility Polo, L, LE Green
Mfr # 41180
Zoro # G8787012
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton, 40% Polyester Blended Pique (Body)
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6 oz
- Pockets 1
- Includes Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket, Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, No Roll Collar, Tough Melamine Buttons
Product Information
- Brand 5.11
- MFR # 41180
- Zoro # G8787012
- UPC # 844802321907
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Utility Polo |
Color | Le Green |
Material | 60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton, 40% Polyester Blended Pique (Body) |
Fabric Weight | 6 oz |
Pockets | 1 |
Includes | Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket, Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, No Roll Collar, Tough Melamine Buttons |
Type | Polo |
Style | Short Sleeve Utility Polo |
Closure Type | (3) Melamine Buttons (Center Front Placket) |
Description
Short Sleeve Utility Polo, Size L, LE Green, Fits Chest Size 42 In. to 44 In., Garment Style Short Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester Blended Pique (Body), 60 Percent Cotton, 40 Percent Polyester Blend Ribbed (Collar and Cuffs), Binding (3) Melamine Buttons (Center Front Placket), Fabric Weight 6 oz., Pockets 1, Type Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- BUCKET BOSS Knee Pad, Camo (85300)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-029)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7263-4-PK (7263-4-PK)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- 5.11 Professional Polo, 3XL, Heather Gray (42056)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- 5.11 Workwear