Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, TDU Khaki, XL R
Mfr # 74003
Zoro # G7430184
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 65% Polyester/35% Cotton
- Material Trade Name Polyester/Cotton
- Gender Men's
- Fabric Weight 7.5 oz
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G7430184
- UPC # 844802028288
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 39-1/2 in to 43 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ripstop TDU Pants |
Color | TDU Khaki |
Material | 65% Polyester/35% Cotton |
Material Trade Name | Polyester/Cotton |
Gender | Men's |
Inseam | Regular |
Fabric Weight | 7.5 oz |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Garment Style | TDU Pants |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Number of Pockets | 6 |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size XL, TDU Khaki, Fits Waist Size 39-1/2 to 43 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93213-6)
- HONEYWELL NORTH Nose Cup (54006-H5)
- CROWN MATTING TECHNOLOGIES Floor Mat, Castellan Red, 48" W x (GS 0046CR)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Workwear