Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, TDU Khaki, M L
Mfr # 74003
Zoro # G7711812
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Material Trade Name Polyester/Cotton
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 31-1/2 in to 35 in
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G7711812
- UPC # 844802028349
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 31-1/2 in to 35 in |
Details
Item | Ripstop TDU Pants |
Color | TDU Khaki |
Material | 65% Polyester/35% Cotton |
Material Trade Name | Polyester/Cotton |
Gender | Men's |
Inseam | Long |
Fabric Weight | 7.5 oz |
Pockets | 8 |
Garment Style | TDU Pants |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Number of Pockets | 6 |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size M, TDU Khaki, Fits Waist Size 31-1/2 to 35 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Glove, Grain Wrist Support, L, PR (70420120040)
- PLASTICADE Channelizer, 6", HIP (650R1-O-6-HIP-A)
- SPILLTECH Duck Pond, 2ft L x 3ft W x 4" H (DKP2X3)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (410S6YLW)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- 5.11 Work Pants and Shorts