Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, TDU Khaki, 2XL S
Mfr # 74003
Zoro # G7693226
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Material Trade Name Polyester/Cotton
- Gender Men's
- Size 2XL
- Fabric Weight 7.5 oz
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G7693226
- UPC # 844802028158
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 2XL |
Fits Waist Size | 43-1/2 in to 47 in |
Details
Item | Ripstop TDU Pants |
Color | TDU Khaki |
Material | 65% Polyester/35% Cotton |
Material Trade Name | Polyester/Cotton |
Gender | Men's |
Inseam | Short |
Fabric Weight | 7.5 oz |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Pockets | 8 |
Garment Style | TDU Pants |
Number of Outside Pockets | 8 |
Number of Pockets | 6 |
Closure Type | YKK Zipper, PRYM Snap |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size 2XL, TDU Khaki, Fits Waist Size 43-1/2 to 47 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (42-874)
- MASTER LOCK Group Lockout Box, Red, 9-1/16" H (S602)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10031 (10031)
- BRADY Plug Putty, PRemix (PUTPAT)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- 5.11 Workwear and Protective Clothing