Shop All Work Pants and Shorts
5.11
Ripstop TDU Pant, Dark Navy, L R
Mfr # 74003
Zoro # G3881841
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size L
- Closure Type YKK Zipper, PRYM Snap
- Material Trade Name Polyester/Cotton
- Material 65% Polyester/35% Cotton
Product Information
- Brand 5.11
- MFR # 74003
- Zoro # G3881841
- UPC # 844802029209
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 35-1/2 in to 39 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ripstop TDU Pants |
Color | Dark Navy |
Closure Type | YKK Zipper, PRYM Snap |
Material Trade Name | Polyester/Cotton |
Inseam | Regular |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Garment Style | Pants |
Fabric Weight | 7.5 oz |
Pockets | 8 |
Binding | Self-Adjusting Comfort Waist, YKK Zipper |
Number of Outside Pockets | 8 |
Number of Pockets | 6 |
Style Number | 74003 |
Fly Closure Type | YKK Zipper, PRYM Snap |
Description
Ripstop TDU Pant, Size L, Dark Navy, Fits Waist Size 35-1/2 to 39 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-ALERT SA-339 White RV Battery Powered CO2 Detector (SA-339-WHT)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- NMC Visitor Parking Lot Stencil, PMS48 (PMS48)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (2062-XL (10))
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Workwear and Protective Clothing