Shop All High Visibility Jackets & Coats
5.11
Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L
Mfr # 48125
Zoro # G5206914
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material 100% Nylon
- Standards ANSI/ISEA 107-2015
- Length 26 3/4 in
Product Information
- Brand 5.11
- MFR # 48125
- Zoro # G5206914
- UPC # 844802224437
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 26 3/4 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
Rain Jacket, Style Rain Coat, Size L, Number of Inside Pockets 2, Number of Outside Pockets 2, Color Black, Front Closure Type Snap, Gender Unisex, Material 100 Percent Nylon, High-Visibility Yes, Includes Hood No, Hood Style None, Length 26 3/4 in, Includes Lining No, Maximum Chest Size 44 in, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Straight, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"W x 1.5"H Adhesive-Back Nameplate, PK10 (199606)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XL, PR (19L481)
- ROCKPORT WORKS Slip-On Shoes, Steel, Mn, 10-1/2W, PR (RK6737)
- LYLE Danger Sign, 14x10 In., English, U1-1019-RD_14X10 (U1-1019-RD_14X10)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S (48125)
- 5.11 Blue Responder High-Visibility Parka size 2XL (48073)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXL (US768)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-L)
- 5.11 Workwear and Protective Clothing