Shop All Work Shirts
5.11
Professional Polo, Dark Navy, XL
Mfr # 41060
Zoro # G4742394
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.8 oz
- Fits Chest Size 46 in to 48 in
- Neck Size 17 in
- Length 30 5/8 in
Product Information
- Brand 5.11
- MFR # 41060
- Zoro # G4742394
- UPC # 870699008324
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Neck Size | 17 in |
Length | 30 5/8 in |
Sleeve Length | Short Sleeve |
Details
Item | Professional Polo |
Color | Dark Navy |
Material | 100% Cotton |
Fabric Weight | 6.8 oz |
Style | Professional Polo |
Description
Professional Polo, Material 100 Percent Cotton, Color Dark Navy, Size XL, Neck Size 17 In., Fits Chest Size 46 to 48 In., Length 30-5/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- ACCUFORM ID Tag, Numbered 76-100, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL153)
- KINCO Glove, Driver, Leather, Unlined, XL, PR (81-XL)
- AGRI PRO ENTERPRISES Gray Shoe Covers, Non-Skid, XL, 100pair/Case (358120)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Professional Polo, Dark Navy, M (41060)
- 5.11 Professional Polo, Black, 2XL (41060)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- 5.11 Workwear and Protective Clothing