Shop All Work Shirts
5.11
Professional Polo, 3XL, Heather Gray
Mfr # 42056
Zoro # G7752823
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 54 in to 56 in
- Sleeve Length Long Sleeve
- Type Long Sleeve
- Style Professional Polo
Product Information
- Brand 5.11
- MFR # 42056
- Zoro # G7752823
- UPC # 870699008522
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | Long Sleeve |
Details
Item | Professional Polo |
Color | Gray |
Type | Long Sleeve |
Style | Professional Polo |
Description
Professional Polo, Long Sleeve, Color Heather Gray, Size 3XL, Fits Chest Size 54 to 56, Garment Style Pro Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 4-Legged Ball Valve Lockout, Polypropylene, 1/2 in to 2-1/2 in Diameter Pipe, Red (BS07A-RD)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54422)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- STARKE Safety Harness, Vest Style, Polyester (SBC100-ML)
- 5.11 Performance Polo, SS, Silver Tan, L (71049)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Performance Polo, Charcoal Gray, S (71049)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- 5.11 Work Shirts