Shop All Body Armor Accessories
5.11
Pouch, Nylon, Black
Mfr # 56300
Zoro # G7325361
original price:
$69.53
35% off
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tactical Assault Packs
- Material Nylon
- Type Pouch
- Holds Medical Equipment
- Closure Zipper
Product Information
- Brand 5.11
- MFR # 56300
- Zoro # G7325361
- UPC # 888579017229
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 3 in |
Size | Universal |
Details
Sub-Category | Tactical Assault Packs |
Item | Medical Pouch |
Color | Black |
Item - Tactical Pouches | Medical Pouch |
Material | Nylon |
Type | Pouch |
Holds | Medical Equipment |
Closure | Zipper |
Fits | Duty Belts |
Number of Pockets (Inside) | 1 |
Number of Pockets (Outside) | 0 |
Closure Style | Zipper |
Description
Medical Pouch, Pouch, Size Universal, Color Black, Material Nylon, Length (In.) 5 in, Width (In.) 3 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belts, Holds Medical Equipment, Closure Style Zipper, Medical Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Glove, Impact Resistant, S, Hi-Vis, Pr (267-08)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-S (SJ351)
- APACHE MILLS APACHE MILLS Masterpiece AP756-1029F Door Mat, Notre Dame Pattern, 30 in L, 18 in W, Brown (AP756-1029F)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- 5.11 Pouch, Nylon, Storm (56300)
- 5.11 Pouch, Nylon, Black (56321)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- 5.11 Covert Insert, Tactical, S, Black (56280)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- UNCLE MIKES Double Magazine Holder, Black (88261)
- 5.11 Security Clothing