Shop All Body Armor Accessories
5.11
Pouch, Black, Nylon, 6 x 6 In
Mfr # 58713
Zoro # G5207063
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pouch
- Color Black
- Material 500D Nylon
- For Use With LE / Military / Fire and EMS
- Holds Evidence or other materials, Spent Mags
Product Information
- Brand 5.11
- MFR # 58713
- Zoro # G5207063
- UPC # 844802119627
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 6 in |
Width (In.) | 6 in |
Size | Universal |
Details
Sub-Category | Pouch |
Item | Utility/GP Pouches |
Color | Black |
Item - Tactical Pouches | Utility/GP Pouch |
Material | 500D Nylon |
For Use With | LE / Military / Fire and EMS |
Holds | Evidence or other materials, Spent Mags |
Closure | Zipper |
Features | 5.11 Slickstick |
Number of Pockets (Inside) | 1 |
Fits | Evidence or Other Materials, Spent Mags |
Number of Pockets (Outside) | 0 |
Closure Style | Zipper |
Description
Utility/GP Pouches, Size Universal, Color Black, Material 500D Nylon, Length (In.) 6 in, Width (In.) 6 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Evidence or Other Materials, Spent Mags , For Use With LE / Military / Fire and EMS, Features 5.11 Slickstick, Holds Evidence or other materials, Spent Mags , Closure Style Zipper, Utility/GP Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, XL (J7819-XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (92752M)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XS, PR (3201XS)
- RED KAP Loose Fit Jeans, Stonewash, Size42x32 In (PD80SW 42 32)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- 5.11 Pouch, Nylon, Black (56322)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- 5.11 Pouch, Nylon, Storm (56300)
- 5.11 H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (58722)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- 5.11 Security Clothing