Shop All Work Shirts
5.11
Performance Polo, SS, Silver Tan, L
Mfr # 71049
Zoro # G7427287
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 100% Polyester
- Fabric Weight 6.8 oz
- Fits Chest Size 42 in to 44 in
- Type Short Sleeve
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G7427287
- UPC # 844802106764
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 in |
Sleeve Length | Short Sleeve |
Neck Size | 16 in |
Details
Item | Performance Polo |
Color | Silver Tan |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Silver Tan, Size L, Neck Size 16 In., Fits Chest Size 42 to 44 In., Length 30 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Guardian Modular Speed Bump, 6Ft Lx12 (DH-SP-26M)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Man Door Entrance Sign, Landscape (OS-NS-D-1824-L-14133)
- NMC Danger Asbestos Sign, D95PB (D95PB)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, L, PK3 (40016)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- 5.11 Work Shirts