Shop All Work Shirts
5.11
Performance Polo, SS, Dark Navy, M
Mfr # 71049
Zoro # G3514201
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material 100% Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.8 oz
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G3514201
- UPC # 844802106818
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/8 in |
Sleeve Length | Short Sleeve |
Neck Size | 15 in |
Details
Item | Performance Polo |
Color | Blue |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Dark Navy, Size M, Neck Size 15 In., Fits Chest Size 38 to 40 In., Length 29-3/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA6)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (DPG51-1D)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- N-FERNO BY ERGODYNE 6997 White Body Warmers (6997)
- 5.11 Professional Polo, 3XL, Heather Gray (42056)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Performance Polo, SS, Black, M (71049)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- 5.11 Workwear and Protective Clothing