Shop All Work Shirts
5.11
Performance Polo, SS, Dark Navy, 3XL
Mfr # 71049
Zoro # G6046196
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material 100% Polyester
- Fabric Weight 6.8 oz
- Fits Chest Size 54 in to 56 in
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G6046196
- UPC # 844802106856
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 31 7/8 in |
Sleeve Length | Short Sleeve |
Neck Size | 19 in |
Details
Item | Performance Polo |
Color | Blue |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Dark Navy, Size 3XL, Neck Size 19 In., Fits Chest Size 54 to 56 In., Length 31-7/8 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 335 Black Cap Rubber Cap Knee Pads (ERG18335)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- MILLER ELECTRIC Half Mask Respirator, LPR-100, S/M, Single Filter (ML00994)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- 5.11 Professional Polo, Black, 2XL (41060)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- 5.11 Workwear and Protective Clothing