Shop All Work Shirts
5.11
Performance Polo, SS, Black, L
Mfr # 71049
Zoro # G3514174
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 100% Polyester
- Fabric Weight 6.8 oz
- Fits Chest Size 42 in to 44 in
- Length 30 in
Product Information
- Brand 5.11
- MFR # 71049
- Zoro # G3514174
- UPC # 844802106702
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 in |
Neck Size | 16 in |
Sleeve Length | Short Sleeve |
Details
Item | Performance Polo |
Color | Black |
Material | 100% Polyester |
Fabric Weight | 6.8 oz |
Type | Short Sleeve |
Style | Performance Polo |
Description
Performance Polo, Short Sleeve, Material 100 Percent Polyester, Color Black, Size L, Neck Size 16 In., Fits Chest Size 42 to 44 In., Length 30 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- NMC Authorized Vehicles Only Sign, TM48J (TM48J)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, S, White, PK20 (14110393)
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- 5.11 Performance Polo, SS, Silver Tan, L (71049)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- RED KAP U Ss 65/35 Crew Shirt - Blk/Red, 3XL (SY20BR SS 3XL)
- 5.11 Work Shirts