Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, XL, Silver Tan
Mfr # 71183
Zoro # G7763016
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 35% Cotton, 65% Polyester
- Color Tan
- Features -1
- Fits Chest Size 46 in to 48 in
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7763016
- UPC # 844802198585
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Color | Tan |
Features | -1 |
Fabric Weight | 5.78 oz |
Type | Tactical |
Pockets | 4 |
Description
PDU Short Sleeve Class A Shirt, Size XL, Silver Tan, Fits Chest Size 46 to 48 In., Inseam T, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Large (7040-SD L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (9673GWXL)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum (TM172K)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Medium (6211PA1-A-NA)
- OCCUNOMIX Medium Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YM)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-3X)
- LOGOBRANDERS Orange Safety Shirt, Road and Rail, 5XL (LBB2PTESSOR5X)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, S (46111301S)
- PORTWEST Hi-Vis Hooded Sweatshirt, L (B304)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-2X)
- BISLEY HI-VIS SHIRTS (313W6490X-Y/3X)
- 5.11 High Visibility Clothing