Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, S, Silver Tan
Mfr # 71183
Zoro # G7763077
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 35% Cotton, 65% Polyester
- Features -1
- Color Tan
- Fits Chest Size 34 in to 36 in
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7763077
- UPC # 844802248525
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Features | -1 |
Color | Tan |
Pockets | 4 |
Fabric Weight | 5.78 oz |
Type | Tactical |
Description
PDU Short Sleeve Class A Shirt, Size S, Silver Tan, Fits Chest Size 34 to 36 In., Inseam R, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Vest, Hi-Vis, Lime, XL (RVZ2410XL)
- SIGNMISSION No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-23565 (A-1824-23565)
- DUPONT Hooded Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB127SWH4X002500)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 3X (ST11X-2POS-3X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size 3X (ST11X-2PGS-3X)
- GENERAL ELECTRIC HV Safety T-Shirt, Long Sleeve, Black Bottom, L (GS118GL)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-L)
- PORTWEST Iona Xtra Enhanced T-Shirt, XXL (F131)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Large (HW100FG (L))
- CAT WORKWEAR Hi-Vis ANSI UPF Hooded Banner L/S Tee, X (1510567-12130)
- 5.11 High Visibility Shirts & Sweatshirts