Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, L, Silver Tan
Mfr # 71183
Zoro # G7763007
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 35% Cotton, 65% Polyester
- Features -1
- Color Tan
- Fits Chest Size 42 in to 44 in
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7763007
- UPC # 844802198578
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Features | -1 |
Color | Tan |
Fabric Weight | 5.78 oz |
Type | Tactical |
Pockets | 4 |
Description
PDU Short Sleeve Class A Shirt, Size L, Silver Tan, Fits Chest Size 42 to 44 In., Inseam T, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 7 Men's Steel Hip Wader, Black (24009091)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- SHIELD FIRE PROTECTION Shield 10B:C 2.5Lb. Fire Extinguisher (13415D)
- MASTER LOCK Blind Flange Lockout, 1/2 to 3 in Pipe Sz (S3922)
- GLOWEAR BY ERGODYNE XL Polyester Polo Shirt, Lime (21645)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 2XL (65111318XXL)
- CHILL-ITS BY ERGODYNE XL Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-M)
- MCR SAFETY Garments, LS Tshirt, CL3, Birdseye, Oran L X3 (LSTSCL3MOX3)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- 5.11 High Visibility Shirts & Sweatshirts