Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, 5XL, Silver Tan
Mfr # 71183
Zoro # G7763052
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material 35% Cotton, 65% Polyester
- Features -1
- Color Tan
- Fits Chest Size 62 in to 64
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7763052
- UPC # 844802198622
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 62 in to 64 |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Features | -1 |
Color | Tan |
Fabric Weight | 5.78 oz |
Type | Tactical |
Pockets | 4 |
Description
PDU Short Sleeve Class A Shirt, Size 5XL, Silver Tan, Fits Chest Size 62 to 64 In., Inseam T, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (A89R020000)
- PIP Canvas Double Palm Glove, 18 Oz, PK12 (92-918)
- MOLDEX Head Harness (0072)
- DIXON Adapter Pin Lug, 1-1/2", FNSTx1-1/2", MNPT (HA1515T)
- GSS SAFETY GSS Safety ANSI 2 Moisture Wicking Hi-Vis Polo Shirt (5003-2XL)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XXXL (S479)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2POS-2X)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-S)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YXL)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, X-Large, Orange, Class 3 (TB113C-3 XL)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Orange (S49431)
- 5.11 High Visibility Clothing