Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, 3XL, Silver Tan
Mfr # 71183
Zoro # G7763034
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 35% Cotton, 65% Polyester
- Color Tan
- Features -1
- Fits Chest Size 54 in to 56 in
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7763034
- UPC # 844802198608
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Color | Tan |
Features | -1 |
Fabric Weight | 5.78 oz |
Pockets | 4 |
Type | Tactical |
Description
PDU Short Sleeve Class A Shirt, Size 3XL, Silver Tan, Fits Chest Size 54 to 56 In., Inseam T, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, IR 5.0 Uncoated (20545)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- MCR SAFETY Cotton/Polyester PVC Dots, XL, PK12 (9660XLM)
- OCCUNOMIX Small T-Shirt, Hi-Vis Orange (LUX-XSSPB-OS)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, XL (S78122)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 3XL, Lime (8089)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Long Sleeve T-Shirt, Safety Orange, XL (56120118XL)
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y4X)
- 5.11 High Visibility Shirts & Sweatshirts