Shop All High Visibility Shirts & Sweatshirts
5.11
PDU S/S Class A Shirt, 2XL, Silver Tan
Mfr # 71183
Zoro # G7762991
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 35% Cotton, 65% Polyester
- Color Tan
- Features -1
- Fits Chest Size 50 in to 52 in
Product Information
- Brand 5.11
- MFR # 71183
- Zoro # G7762991
- UPC # 844802198561
- Country of Origin Indonesia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Details
Item | PDU Short Sleeve Class A Shirt |
Material | 35% Cotton, 65% Polyester |
Color | Tan |
Features | -1 |
Fabric Weight | 5.78 oz |
Pockets | 4 |
Type | Tactical |
Description
PDU Short Sleeve Class A Shirt, Size 2XL, Silver Tan, Fits Chest Size 50 to 52 In., Inseam R, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS 6-Inch Work Boot, D, 13, Brown, PR (WK251)
- LYLE Exit Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1861-HI_18x12 (T1-1861-HI_18x12)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair (44-3745/M)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, M (65111318M)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW202FG (L))
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-Y2X)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, S (S479)
- RADIANS 2XL Unisex T-Shirt, 23-41/64 in. (ST11-2PGS-2X)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW200FO (L))
- PORTWEST Iona Work Shirt L/S, XL (F125)
- 5.11 Workwear and Protective Clothing