Shop All Work Shirts
5.11
PDU L/S Class A Shirt, Tact, L, Silver Tan
Mfr # 72344
Zoro # G7763122
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Tan
- Material 35% Cotton Twill, 65% Polyester
- Fabric Weight 5.78 oz
- Fits Chest Size 42 in to 44 in
Product Information
- Brand 5.11
- MFR # 72344
- Zoro # G7763122
- UPC # 844802199247
- Country of Origin Indonesia
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Details
Item | PDU Long Sleeve Class A Shirt |
Color | Tan |
Material | 35% Cotton Twill, 65% Polyester |
Fabric Weight | 5.78 oz |
Pockets | 4 |
Type | Tactical |
Style | PDU Long Sleeve Class A Shirt |
Description
PDU Long Sleeve Class A Shirt, Size L, Silver Tan, Fits Chest Size 42 to 44 In., Inseam R, Material 65 Percent Polyester/35 Percent Cotton Twill, Fabric Weight 5.78 oz., Pockets 4, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Snap Hooks (FS88560-E)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- PIP 18" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N2272G/L)
- WHEELOCK HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH (CN121096)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Tactical Polo, Dark Navy, L (71182)
- 5.11 Taclite Pro Shirt, Storm, M (72175)
- 5.11 Professional Polo, Dark Navy, M (41060)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- 5.11 Workwear and Protective Clothing