Shop All Work Jackets & Coats
5.11
Parka, Jacket, 4XL, Tundra
Mfr # 48032
Zoro # G8269161
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material Waterproof
- Closure Type Zipper
- Fits Chest Size 58 in to 60 in
- Features Adaptable All-Weather Protection, Prym(R) Snaps, Ready Pocket(TM) on Chest for Storing Documents or a Phone, Side Zippers for Accessibility and Ventilation, Tactec System(TM) Compatible
Product Information
- Brand 5.11
- MFR # 48032
- Zoro # G8269161
- UPC # 844802118378
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | 37 1/2 in to 38 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Details
Item | Parka |
Color | Tundra |
Material | Waterproof |
Closure Type | Zipper |
Features | Adaptable All-Weather Protection, Prym(R) Snaps, Ready Pocket(TM) on Chest for Storing Documents or a Phone, Side Zippers for Accessibility and Ventilation, Tactec System(TM) Compatible |
Lining Material | Fleece |
Water-Resistant | Yes |
Hood Features | Waterproof Roll-Up |
Includes Removable Liner | Yes |
Wrist Closure | Hook-and-Loop |
Includes Hood | Yes |
Inseam | 37-1/2 to 38" |
Style | Patrol Jacket |
Wind-Resistant | Yes |
Insulated for Cold Conditions | Yes |
Cuff Style | Hook-and-Loop |
Includes Lining | Yes |
Garment Style | Parka |
Description
Parka, Style Patrol Jacket, Insulated for Cold Conditions Yes, Material Waterproof, Front Closure Type Zipper, Includes Hood Yes, Includes Lining Yes, Includes Removable Liner Yes, Color Gray, Maximum Chest Size 60 in, Lining Material Fleece, Size 4XL, Minimum Chest Size 58 in, Cuff Style Hook-and-Loop, Features Adaptable All-Weather Protection, Prym(R) Snaps, Ready Pocket(TM) on Chest for Storing Documents or a Phone, Side Zippers for Accessibility and Ventilation, Tactec System(TM) Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- BULLARD Headband, For Mfr. No. 20TJN, 20TICN (20TG)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Valiant Duty Jacket size M (48153)
- 5.11 Black Big Horn Jacket size S (48026)
- POLAR PLUS Black Bomber Jacket XL-Tall (FW004-420-TXL)
- 5.11 Workwear