Shop All Military & Tactical Boots
5.11
Military/Tactical Boot, 8" H, Size 11, PR
Mfr # 12417
Zoro # G8294197
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Non Metallic Upper Yes
- Shineable Toe No
- Insulated No
- Max. Heat Rating Not Rated
Product Information
- Brand 5.11
- MFR # 12417
- Zoro # G8294197
- UPC # 888579291629
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Size | 11 |
Height | 8 in |
Details
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 11, R, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (LFH40RG-PP)
- ALLEGRO INDUSTRIES Respirator Storage Cabinet, Black/Yellow (29369)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-211)
- 5.11 Military/Tactical Boot, 8" H, Size 7, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 6, PR (12417)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12404)
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- 5.11 Tactical Boots, 8, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 9-1/2, R, Blk, Composite, PR (12416)
- 5.11 Foot Protection