Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 40" x 34", Charcoal
Mfr # 74461
Zoro # G7222787
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 40 in
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7222787
- UPC # 888579099171
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | Fast-Tac Urban Pants |
Color | Charcoal |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 4.7 oz. |
Garment Style | Men's Urban Pants |
Closure Type | Melamine Button, YKK Zipper |
Pockets | 5 |
Number of Outside Pockets | 5 |
Description
Men's Urban Pants, Size 40 In. x 34 In., Charcoal, Fits Waist Size 40 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Loafer Shoe, M, 5, Black, PR (RK751)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Off-Road Diesel Not For Use In On-Road Vehicles, Landscape (OS-DS-D-35-L-2394)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Stryke Pants, 32, Storm (74369)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- 5.11 Work Pants and Shorts