Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Tundra, 34 to 35"
Mfr # 74251
Zoro # G7692727
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 34 in
- Fabric Weight 8.5 oz
- Fits Waist Size 34 in to 35 in
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7692727
- UPC # 844802102988
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in to 35 in |
Details
Item | Men's Tactical Pants |
Color | Tundra |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 7 |
Garment Style | Tactical Pant |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Tundra, Size 34, Fits Waist Size 34 to 35 In., Inseam 34 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 11 to 20, printed horizontal, white, Set of 10 (NSYTRAB520)
- TECHNICHE 2XL Nylon Cooling Vest, Khaki (6529-KHAKI2XL)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0265-S)
- 5.11 Ripstop TDU Pant, TDU Khaki, S S (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, 3XL S (74003)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Workwear