Shop All Work Pants and Shorts
5.11
Men's Taclite Pant, Coyote, 48, Long
Mfr # 74273
Zoro # G7709134
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 48 in
- Inseam 39 1/2 in
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709134
- UPC # 844802150675
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in |
Details
Item | Men's Taclite Pro Pants |
Color | Coyote |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 39 1/2 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Taclite Pro Pant |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Description
Men's Taclite Pant, Size 48, Coyote, Fits Waist Size 48 In., Inseam 39 1/2 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-412)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- DUE NORTH Traction Device for Shoes L, PR (V3550270-L)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 54x32 (35002OB 54 32)
- 5.11 Workwear