Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 42" x 30", Black
Mfr # 74439
Zoro # G7253325
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 42 in
- Inseam 30 in
- Fabric Weight 4.7 oz.
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7253325
- UPC # 888579088045
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Pockets | 9 |
Garment Style | Men's Cargo Pants |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 9 |
Description
Men's Cargo Pants, Size 42 In. x 30 In., Black, Fits Waist Size 42 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5 (1755749)
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- TINGLEY RUBBER Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.08)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL S (74003)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 EMS Pants, 36/30, Black (74310)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 4032)
- 5.11 Workwear and Protective Clothing