Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 38" x 32", Charcoal
Mfr # 74439
Zoro # G7253401
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 38 in
- Inseam 32 in
- Fabric Weight 4.7 oz.
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7253401
- UPC # 888579089622
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Charcoal |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 4.7 oz. |
Pockets | 9 |
Garment Style | Men's Cargo Pants |
Number of Outside Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Cargo Pants, Size 38 In. x 32 In., Charcoal, Fits Waist Size 38 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 5/8 in Thick (570)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 42x30 (74273)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Work Pants and Shorts