Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 36" x 30", Black
Mfr # 74439
Zoro # G7252841
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Polyester Ripstop
- Gender Men's
- Size 36 in
- Inseam 30 in
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7252841
- UPC # 888579088014
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Garment Style | Men's Cargo Pants |
Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 9 |
Description
Men's Cargo Pants, Size 36 In. x 30 In., Black, Fits Waist Size 36 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-B)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1534-RD_10X7 (U3-1534-RD_10X7)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10927 (TC-10927)
- AMERICAN LABELMARK CO LabelMaster® Slow Moving Vehicle Triangle, Galvanized Steel, Red (SMV105)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- 5.11 Workwear