Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 34" x 36", Black
Mfr # 74439
Zoro # G7215680
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Polyester Ripstop
- Gender Men's
- Size 34 in
- Inseam 36 in
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7215680
- UPC # 888579100327
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 4.7 oz. |
Pockets | 9 |
Garment Style | Men's Cargo Pants |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 9 |
Description
Men's Cargo Pants, Size 34 In. x 36 In., Black, Fits Waist Size 34 In., Garment Style Pants, Inseam 36 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Off Road Diesel Bilingual Spanish (OS-DS-D-1014-VS-1125)
- DEALMED Shoe Cover Non-Conductive Non-Skid Universal Size, 150 Pr/300 Cs, 300PK (784080)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Women's Taclite Pro Pant, Black, 10, Long (64360)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- 5.11 Workwear and Protective Clothing