Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 34" x 30", Black
Mfr # 74439
Zoro # G7215638
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Polyester Ripstop
- Gender Men's
- Size 34 in
- Inseam 30 in
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7215638
- UPC # 888579088007
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Garment Style | Men's Cargo Pants |
Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 9 |
Description
Men's Cargo Pants, Size 34 In. x 30 In., Black, Fits Waist Size 34 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rope Grab with Lanyard, For Rope Size 5/8", Steel (G8353LT)
- IMPACT PRODUCTS DuPont Disposable Skid Resistant Tyvek 5inH Shoe Covers, Gray, 200/Case (FC450SGY00020000)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 4x4, Wht, PK200 (60524)
- KINCO Jersey Gloves, Cotton, L, Brown, PK12 (820-12PK-L)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Tactical Shorts, 38 in., Khaki (73327)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- 5.11 Workwear and Protective Clothing